Logicool Logitech Scribe

Sebelum PPN:
Rp45.999.900
Spesifikasi
Cable Length (m)5
Cable Length (mm)Dongle Transceiver: 500
ColorWhite
Dimensions (H x W x D) (mm)Camera: 149 x 119 x 573, power injector 91 x 60.2 x 36.3, dongle transceiver: 22.5 x 31 x 3.7
Dimensions (m)Whiteboard maximum: height 1.2 x width 1.8
Humidity (%)10-95
Included AccessoriesCat5e cable (5m) x 2
Mass (g)Share button: 108
Mass (kg)Camera: 1.1
Operating Temperature (°C)0 to 40
Power Supply100-240V power supply (automatic switching)
Storage Temperature (°C)-40 to 70
Type of CableCat5e SF/UTP AWG26 or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SHARE A WHITEBOARD FOR EVERYONE Logitech Scribe is an AI-powered whiteboard camera that makes it easy to share a whiteboard in a video conference. Compatible with major video conferencing services such as Microsoft Teams(R) Rooms and Zoom RoomsTM. Certified & compatible, works with Microsoft Teams Rooms on Windows(R) and Zoom Rooms as a whiteboard content camera. As an SB-connected camera, it supports almost all video conferencing applications. Camera, Output resolution: 1080p @ 15 fps, Built-in AI: Broadcast AI-enhanced image stream to video conferencing. Share button, Power: 2x CR2032 batteries, Adhesive backed mounting, Share button support may vary by video conferencing service provider. Interfaces, Camera: Category Cable Ports, Share Button: Bluetooth(R) Low Energy Global Adapter Set Included Security, All Internal Storage Encryption: USB Port Device Management, Logitech Sync Customer Supplied Cables, Cable Type: Cat5e or Better [Total up to 35 meters]

Ulasan Produk

Tidak ada ulasan