Logicool Logitech ROOMMATE

Sebelum PPN:
Rp45.999.900
Spesifikasi
Cable Length (m)DC cable: 1.5 / AC cable: 1
Compatible SoftwareOperating system: Logitech CollabOS 1.4 or later / Device management: Logitech Sync and compatible device management platforms
Dimensions (H x W x D) (mm)34.5x161x211
Operating Voltage100~240V,19V
Power Consumption (A)4.74
Power Supplyauto detect
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsLogitech RoomMate, power supply, AC cable, mounting plate, remote control, instruction manual, warranty policy
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoomMate is an appliance specialized for video collaboration.
Transform any space into an appliance-based video conference room.
RoomMate is powered by CollabOS, which allows for easy deployment of leading video conferencing services such as Microsoft Teams Rooms on Android and Zoom Rooms appliances.
Connect your Rally system or MeetUP to RoomMate and add collaboration devices like the Logitech Tap touch controller or Scribe whiteboard camera to your meeting room.
In a sleek, thin form factor, RoomMate offers everything you need to conduct HD-quality video conferencing on one or two displays.
The optional PC mount allows for discreet installation behind a display, inside a cabinet, or under a table, and cable retention keeps cables neat and tidy.

Ulasan Produk

Tidak ada ulasan