Logicool Logitech MX KEYS Combo 2 for Business

Sebelum PPN:
Rp9.399.900
Spesifikasi
Battery LifeKeyboard: Up to 10 days on full charge or up to 5 months with backlight off; Mouse: Up to 70 days (based on 8 hours a day, 5 days a week)
ColorMouse: Graphite, Palm rest: Graphite
Dimensions (mm)Keyboard: 430.2 x 20.5 x 131.63
Dimensions, Width W x Depth D x Height H (mm)Mouse: 84.3 x 51 x 124.9, Palmrest: 420 x 8 x 64
FunctionMouse/Tilt: Yes, Others: Smart illumination (proximity sensor, automatic backlighting function), Easy-SwitchTM button (easily switch between 3 compatible devices connected)
Key TypePantograph
Key layout113 key Japanese layout
Key pitch (mm)19
Key stroke (mm)1.8
Mass (g)Keyboard: 810 (including batteries), Mouse: 141 (including batteries), Palmrest: 180
Number of ButtonsMouse: 7 (including tilt function)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Time (hour)Keyboard Full: 4
ResolutionMouse: 200dpi to 8000dpi, can be set in 50dpi increments (initial value 1000dpi)
Sensor TypeMouse: DarkfieldTM
Set ContentsMain unit, MX KEYS for business, MX MASTER 3S for business, MX palm rest, charging cable, Logi Bolt USB receiver, warranty policy, warranty card
Suitable BatteryKeyboard: Built-in rechargeable lithium polymer battery, Mouse: Built-in rechargeable lithium polymer battery (500mAh)
Suitable Models[Logi Bolt USB Receiver] Windows(R) 10, 11 or later, macOS 10.15 or later, Linux(R), Chrome OSTM [Bluetooth(R) Low Energy] Windows(R) 10, 11 or later, macOS 10.15 or later, Linux(R), Chrome OSTM, AndroidTM 8.0 or later
WheelMouse/Scroll: Yes (with Magspeed scroll function)
Wireless Communication System2.4 GHz Logi Bolt USB Receiver, Bluetooth(R) Low Energy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MX KEYS Combo 2 for Business is an exclusive set for businesses that bundles the flagship MX Series' popular wireless keyboard, the MX KEYS, with the high-performance MX MASTER 3S mouse, along with a palm rest that effectively reduces wrist strain and fatigue. The included mouse has been upgraded from the existing MX MASTER 3 to the latest model, the MX MASTER 3S, which significantly improves quietness and tracking accuracy, enabling quieter and more efficient operation.
Feature
Specification
Pressing pressure: 60±20g

Ulasan Produk

Tidak ada ulasan