Logicool Logitech MX BRIO 705

Sebelum PPN:
Rp7.399.900
Spesifikasi
Angle of ViewLens: 90°/78°/65°
Built-in MicrophoneStereo microphone with noise reduction function
Cable Length (m)1.5
Dimensions, Width W x Depth D x Height H (mm)36x43x98
Focusauto focus
Mass (g)174
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 10 and later, macOS 10.15 and later, ChromeOS, Linux
Zoom4 times

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The top model with 4K-compatible high image quality and high functionality. Equipped with advanced AI technology and the largest sensor of Logitech's webcam, it boasts high image quality compatible with 4K. Its unique technology automatically adjusts to the optimal brightness and displays a crisp and clear image. In addition, the dual beamforming microphone reduces surrounding noise and allows you to deliver your voice more clearly to the other person.
Feature
Specification
[Resolution/Frame] 4K1080p/30fps, 1080p/60fps, 720p/60fps

Ulasan Produk

Tidak ada ulasan