Logicool Logitech MeetUp
#Grup produk P113500163
Spesifikasi
| AS ONE Part Number | 64-8162-75 |
|---|---|
| Cable Length (m) | 5 |
| Digital Zoom | 5x |
| Dimensions (H x W x D) (mm) | [Camera] 104 x 400 x 85, [Remote control] 83 x 83 x 10, [Mounting camera mount] 210 x 120 x 99 |
| Focal Length | 1m~3m |
| Focus | auto focus |
| Mass (g) | [Camera] 580, [Remote Control] 48, [Mounting Camera Mount] 255 |
| Material (Lens) | Glass |
| Mounting | Possible: wall, tabletop, TV (with optional TV fixture) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Remote Controller | Type: BLE (Bluetooth Low Energy), Battery: Li-Ion, Button: (on remote control) Microphone mute, answer, end call, Bluetooth pairing, volume up / down, zoom in / out, camera pan / tilt, camera Home, camera preset (x2) |
| Resolution | 4k |
| Security | Kensington security slot |
| Set Contents | MeetUp camera and speakerphone unit, remote control, USB cable (5m), power adapter, wall mounting bracket, wall mounting hardware, instruction manual, warranty policy |
| Supported OS | Windows 7, Windows 8.1, or Windows 10 package, Mac OS X 10.10 or later |
| Type of Connection | USB 2.0 or 3.0 |
| Viewing Angle | Diagonal field of view (FOV): 120 degrees |
| Warranty Period | 2 years |
| Zoom | 5x digital |
| speaker | [Onboard speakerphone] Connection: Bluetooth (NFC compatible), Profile: HFP, AVRCP, A2DP, Wireless operating range: 10m, Sensitivity: 86.5 +/- 3dB SPL@0.5 meter, Maximum output: 95dB SPL@0.5 meter, Extended Microphone type: Directivity |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MeetUp is a Logitech conference cam designed for huddle rooms such as small conference rooms and meeting spaces. Eliminate the need to flock around your laptop.
With a very wide 120-degree viewing angle and a pan / tilt lens, MeetUp provides a clear view of all seats at the table.
The integrated audio is optimized for the sound of the meeting space, and everyone's voice is transmitted clearly as well as the display.
With a very wide 120-degree viewing angle and a pan / tilt lens, MeetUp provides a clear view of all seats at the table.
The integrated audio is optimized for the sound of the meeting space, and everyone's voice is transmitted clearly as well as the display.
Feature
Specification[Software support (at the time of release)] Camera setting application, mobile remote control application, firmware update tool, far-end camera control (Skype for Business), [USB VID_PID] VID: 0x046D, PID (video): 0x0858, PID (Audio): 0x0857, PID (hub): 0x085A, [Pan and tilt] ± 25 ° / ± 15 °, [UVC support], [Video encoding] MJPEG, [RightLight], [Indicator light] (LED)] Video streaming, enumeration / connection, [Privacy shade] None, [Tripod mounting option] None, [Button] None on main unit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
