Logicool Logitech M240 for Business

Sebelum PPN:
Rp689.900
Spesifikasi
Battery LifeUp to 18 months
Button SpecificationsLeft/right click, middle click
ColorGraphite
Connector[Logi Bolt USB Receiver] USB-A port required
Dimensions, Width W x Depth D x Height H (mm)60x39x99
Durability5 million clicks
Mass (g)75.2
Number of Buttons3
Number of Wheels1 piece
Operating Distance (m)10 (wireless communication possible)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1000dpi
Sensoroptical tracking
Set ContentsMouse, Logi Bolt USB receiver, 1 AA battery, instruction manual, warranty policy
Suitable BatteryAA battery x 1
Supported OS[Logi Bolt USB Receiver] Windows 10 or later, macOS 10.10 or later, ChromeOS, Linux / [Bluetooth Low Energy] Windows 10 or later, macOS 11 or later, iPadOS 14 or later, ChromeOS, Linux, Android 9.0 or later
Warranty Period2-year free warranty
Wireless Communication SystemLogi Bolt USB-A Receiver with Bluetooth Low Energy Wireless Technology

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This affordable wireless mouse features Logi Bolt and Silent Touch technology. The Logi Bolt receiver maintains a stable connection even in crowded wireless environments. The connection with the mouse is fully encrypted and protected by FIPS security, ensuring safety. Silent Touch technology also reduces click noise by approximately 90%. It offers ambidextrous flexibility and a long battery life of up to 18 months. This wireless mouse combines quietness, functionality, and safety, making it ideal for enterprise deployments.
Feature
Specification
Tilt function: No, Scroll wheel: Yes, Silent Touch technology (90% reduction in click noise), Ambidextrous

Ulasan Produk

Tidak ada ulasan