Logicool Logitech Headset H570E

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorBlack
Compatibility(Application) Compatible with Skype for Business certification, Zoom, BlueJeans, Google Hangouts Pro, many major services such as Cisco
Distortion Factor (%)[Microphone (Tx)] Less than 2 @ 1kHz, 94dBSPL, [Speaker (Rx)] Less than 5 @ 1kHz, 10mW, 1kHz
Earphone shapeOverhead type
Frequency Characteristic[Microphone (Tx)] 100Hz-18kHz, [Speaker (Rx)] 31.5Hz-20kHz (diffuse sound field)
FunctionNoise canceling function
InterfaceUSB
Main Unit Dimensions, Width W x Depth D x Height H (mm)172x165x50
Mass of Main Unit (g)111
Mounting Methodboth ears
Noise Canceling○
Operating Voltage[Microphone (Tx)] 1.4-5.0VDC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensitivity[Microphone (Tx)] -47dB +/- 3dB, [Speaker (Rx)] 94dB ± 3dB @ 1KHz, 0.01m, 0.01W
Standard[Speaker (Rx)] EN60950-1 compliant
Supported OSWindows 7 or later, macOS 10.7 or later, Linux, USB 2.0 port x 1
Type[Microphone (Tx)] Directional ECM
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For people whose business depends on their calls, a comfortable headset is the way to be more productive on every call. Stylish and durable, the Logitech H570e headset brings comfort to your everyday calls. Easy to use. Just plug the USB cable into your computer or Mac and you're good to go. The H570e is equipped with high-performance noise-cancellation, giving you outstanding sound clarity at an affordable price.

Ulasan Produk

Tidak ada ulasan