Logicool Logitech EXTEND
#Grup produk P113500020
Spesifikasi
| Compatibility | Verified conference room cameras: Rally Bar, Rally Bar Mini, Rally Bar Huddle, MeetUP, MeetUP 2, etc. Verified PC systems: Windows 10, Windows 11, macOS (latest two versions) |
|---|---|
| Dimensions (H x W x D) (mm) | [Display side box] 143 x 143 x 34.5 [Table side box] 143 x 143 x 34.5 |
| Mounting | VESA: 100 x 100 (mm) / Mounting holes: Two through holes for direct mounting to a wall or table (mounting hardware included) |
| Operating Voltage | 100~240V,48V |
| Power Consumption (A) | 0.5 |
| Power Supply | auto detect |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | Display-side (RX) box, table-side (TX) box, USB-C to USB-C cable, Micro USB to USB-A cable, power supply, mounting hardware, 25.4mm grommet adapter, magnetic dock, warranty information |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bring your own meeting (BYOM) in your video conference room with just one USB-C cable.
Connect with a USB-C cable and start a meeting from your laptop or mobile device.
Simply connect to a Logitech Room Camera in Android or BYOD mode and meet on your preferred online meeting platform.
Extend your BYOD connection up to 100m using standard category cables to suit the size and layout of your large meeting room.
Attach the USC-C cable to the included magnetic dock to keep your desktop neat and tidy.
By connecting a standard USB-C power adapter to the Tableside (TX) Box, you can provide up to 100W of power to your laptop or mobile device.
Connect with a USB-C cable and start a meeting from your laptop or mobile device.
Simply connect to a Logitech Room Camera in Android or BYOD mode and meet on your preferred online meeting platform.
Extend your BYOD connection up to 100m using standard category cables to suit the size and layout of your large meeting room.
Attach the USC-C cable to the included magnetic dock to keep your desktop neat and tidy.
By connecting a standard USB-C power adapter to the Tableside (TX) Box, you can provide up to 100W of power to your laptop or mobile device.
Feature
SpecificationSystem Requirements: Display: HDMI 1.4 or higher / AV device: USB Type-A 2.0 or higher / Laptop: USB Type-C port (supports DisplayPort Alt mode)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
