Logicool Logitech Crayon

Sebelum PPN:
Rp2.399.900
Spesifikasi
Battery Lifeup to 7 hours
Charging methodUSB-C port
ColorSilver
Main Unit Dimensions (mm)12x8x163
Mass of Main Unit (g)20
Product TypeBody
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryLithium battery
Suitable ModelsCompatible with all iPads (2018 and newer) including iPad Pro, iPad Air, and the new iPad (10th generation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision, natural control. Use Apple Pencil technology to instantly connect to your iPad. Write and draw with pixel-precise precision, creating thick or thin lines with the natural, comfortable feel of a real pencil. It's compatible with all iPad models released since 2018, including the new iPad (10th generation) with a USB-C port. Charging also uses the USB-C port, eliminating the need to manage multiple cables. Enjoy up to 7 hours of use on a single charge.

Ulasan Produk

Tidak ada ulasan