Logicool Logitech BRIO ULTRA HD PRO Business Webcam

Sebelum PPN:
Rp6.499.900
Spesifikasi
AudioNoise reduction, dual omnidirectional microphones
Cable Length (m)1.5
ColorBlack
Number of pixels13MP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of ConnectionUSB-A or USB-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Highest standard
Brio uses exceptional technology to stream crystal-clear video with the highest resolution, frame rate, color, and detail, including autofocus and 5x HD zoom. Brio delivers 4K Ultra HD video (30 fps), HD 1080p (30 or 60 fps), and HD 720p (30, 60, or an ultra-smooth 90 fps) for exceptional clarity, smoothness, and detail.
-Adjustable viewing angle
Choose from three field of view (FOV) presets to perfectly frame your video. To frame an ideal head-and-shoulders view, choose 65° diagonal. To capture more of a room, choose 78° or 90° diagonal. No matter which dFOV setting you choose, 5x HD zoom gives you a magnified image in stunning 4K resolution.
- Excellent viewing in all lighting conditions
Meeting, streaming, and recording in any lighting condition requires Brio, so you always look your best. From low light to bright backlight, RightLight 3 and High Dynamic Range (HDR) technology automatically adjusts to keep the most important subject in focus: you.
-Professional sound quality in any environment
The Brio has built-in dual omnidirectional microphones with noise-canceling technology.
The microphone clearly captures audio from up to 1 meter away without amplifying background noise, so conversations always sound natural and clear.
Combining security and convenience: Equipped with both optical and infrared sensors, Brio provides fast and secure facial recognition with Windows Hello. And with Windows 10, you can log in without a password by simply looking through the Brio lens.
Feature
Specification
*Privacy shade: Supported*Diagonal field of view (dFoV) (°): 90/78/65Digital zoom: 5x (can be changed using the dedicated free app)*Supports multiple resolutions: 4K (Ultra HD) @ 30 fps, 1080p (Full HD) @ 30, 60 fps, and 720p (HD) @ 30, 60, 90 fps

Ulasan Produk

Tidak ada ulasan