Logicool Logitech BRIO 505
#Grup produk P113499900
Spesifikasi
| Built-in Microphone | stereo |
|---|---|
| Cable Length (m) | 1.5 |
| Digital Zoom | 4 times |
| Dimensions, Width W x Depth D x Height H (mm) | Mount: 45.8 x 65.1 x 25 |
| Focus | auto focus |
| Function | RightLight 4 technology, privacy shutter |
| Included Accessories | Product body (USB-C cable included), mount clip (with detachable mount adapter), warranty policy |
| Interface | USB-C Plug & Play |
| Lens Material | Glass |
| Main Unit Dimensions (mm) | 10 x 31.5 x 31.5, [including mounting clip] 110 x 45 x 51.5 |
| Mass of Main Unit (g) | 121 (including mount), mount: 40 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1080p/30fps,720p/60fps |
| Supported OS | Windows(R) 8 or later (resolutions above 1080p require Windows(R) 8.1 or later), macOS 10.10 or later, Chrome OS |
| Viewing Angle | 90°/78°/65° |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"BRIO 505" Full HD, automatic light correction, and automatic framing make it ideal for remote meetings Excellent image quality with Full HD 1080p delivers clear images to all participants in the meeting. RightLight TM 4 video lighting technology with automatic light correction automatically adjusts brightness with HDR to clearly project facial expressions even in environments such as dark rooms and direct sunlight. It also features automatic framing, so meeting participants stay in the center of the screen as they move around in the meeting without moving out of frame. Now that hybrid work has become the norm, employees can present their meeting partners with a natural look and self-confidence in front of the camera. Provide a new Show mode that allows you to easily project the materials at hand during the meeting, and freely adjust the field of view There may be situations where you want to display handwritten sketches, printed materials, etc. When displaying with a general web camera, it was necessary to remove it from the attached computer once and display it. The BRIO505 offers a new Show mode that allows you to tilt the camera up and down with one hand while it is fixed to your computer so that you can view it during an online meeting. By adopting an ultra-wide-angle lens, a wider viewing angle than usual is realized, and multiple people can be seen in the camera. You can also freely adjust the field of view between 65 degrees, 78 degrees and 90 degrees using Logi Tune. Equipped with an adjustable mount that can be removed, the camera can be moved 360 degrees. Convenient to install and remove with magnetic pan and mount adapter, easy to adjust the angle.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
