Logicool Logitech BRIO (Logitech Brio) C1000eR
#Grup produk P113499849
Spesifikasi
| AS ONE Part Number | 64-8162-73 |
|---|---|
| Cable Length (m) | 2.2 |
| Digital Zoom | 5x |
| Dimensions (H x W x D) (mm) | Body: 27 x 102 x 27, Mount Clip: 19 x 36 x 63 |
| Focus | auto focus |
| Frame Rate | Up to 4K @ 30, 1080p and 720 @ 60 |
| Mass (g) | Body: 63, Mount Clip: 44 |
| Material (Lens) | Glass |
| Microphone | Two omnidirectional microphones |
| Operating Environment | 2.4 GHz Intel Core 2 Duo processor, 2GB RAM or more |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 4K |
| Sensor | 4K sensor |
| Set Contents | Product body, detachable clip, USB 3.0 cable (compatible with USB 2.0 and Type-C), privacy shade, quick start guide, warranty policy |
| Supported OS | Windows 7 (requires drivers), 8, 10, Mac OS 10.8 or later, Chromebook version 29.0.1547.70, platform 4319.79.0 or later |
| Type of Connection | USB 2.0, 3.0, 3.1 or Type C |
| Viewing Angle | Diagonal field of view (FOV): 90 degrees (adjustable to 78/65 degrees) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the world's most advanced technology, webcams deliver professional image quality for video conferencing, streaming and recording.
Logitech BRIO has many features that produce great images in any environment.
Logitech's premier 4K Ultra HD camera offers 5x zoom, high frame rate, excellent low light performance, HDR, and RightLight 3.
Logitech BRIO has many features that produce great images in any environment.
Logitech's premier 4K Ultra HD camera offers 5x zoom, high frame rate, excellent low light performance, HDR, and RightLight 3.
Feature
SpecificationRecording: 4k (DCI native), 4kUHD (16: 9), 1440p, 1080p30fps, 1080p60fps, 720p60fps, 720p30fps, UVC support: yes, RightLight: RightLight3 (HDR), privacy shade: yes, tripod mounting option: yes, universal clip Adjustment function: Existence
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20C1000eR/nlP113499849-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
