Logicool Logitech + Zone + Wired

Sebelum PPN:
Rp3.399.900
Spesifikasi
Built-in MicrophoneMain microphone: unidirectional, second microphone: omnidirectional, frequency response: 100-16kHz
Cable Length (cm)190
Earphone shapeoverhead
Included AccessoriesIn-line controller and headset with USB-C connector, USB-A adapter, carrying case, instruction manual, warranty card, warranty policy
Microphone Mute○
Mounting Methodboth ears
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensitivityMain microphone: -48dBV / Pa, 2 real name microphones: -40dBV / Pa
Volume Control○
speakerFrequency characteristics (music mode): 20-16kHz, sensitivity: 99dB ± 3dB @ 1000Hz @ 30mW 1cm, driver size: 40mm, driver impedance: 32Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB headset features high-quality audio drivers and a noise-canceling microphone. It's compatible with major calling applications and video conferencing tools. The on-cable remote lets you adjust volume, start/end calls, mute, and more. Microsoft Teams-certified models also feature a Teams app launch button, allowing you to start calls instantly. Featuring noise-canceling dual microphone technology, it suppresses distracting sounds like keyboard clicks and background conversations. It also filters out unwanted ambient noise from the audio picked up by the microphone, ensuring your voice is clearly heard. These closed-back headphones feature large 40mm premium audio drivers, delivering high-quality, satisfying sound for video calls, music listening, and more. The ear pads feature memory foam for a lightweight, stylish design. The headset stays in place even when looking down. Plug-and-play functionality means you can connect to your PC and start using it right away. The headset features a USB Type-C connector, but can also be used with a USB-A connection using the included adapter.

Ulasan Produk

Tidak ada ulasan