Logicool Logicool Wireless Trackball Four Business M575BGR

Sebelum PPN:
Rp2.299.900
Spesifikasi
Battery Life24 months
ColorGraphite
Number of Buttons5 (including tilt function)
Number of Wheels1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)About 10
Resolution2000dpi
Sensoroptical
Suitable BatteryAA battery x 1
Type of Connectionwireless
WheelIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It was designed and developed at the "Ergo Lab" located in Switzerland at the headquarters of Logitech International, an ergonomically designed wireless trackball. It has an ergonomic shape that firmly supports the palm of your hand, and the scroll wheel and click switches are tilted to the right for a more natural position. Even if you use it for a long time, you won't get tired, and even if you have small hands, you can operate the ball smoothly with your thumb. A single AA battery can be used for up to 2 years with a wireless connection using a USB receiver and 20 months with a Bluetooth connection. In addition, 50% of the main body is made of recycled plastic, making it environmentally friendly. Logitech has developed a new wireless communication technology "Logi Bolt" to realize a more stable and secure connection in offices where the wireless environment is complicated and crowded. Based on Bluetooth(R) Low Energy technology, it is designed based on Federal Information Processing Standards (FIPS) compliant Bluetooth Security Mode 1, Level 4 (also known as secure connection only mode). It provides a strong and reliable connection with a range of up to 10 meters, even in crowded wireless environments. Up to eight times lower average latency than other commonly deployed wireless protocols in crowded and noisy office environments. The “For Business” series runs on multiple operating systems such as Windows(R), macOS(R), Linux(R), and Chrome OS(TM), so it can be introduced flexibly without worrying about compatibility or connectivity. I can do it. The packaging is FSC(R) certified to contribute to forest conservation and is derived from materials from well-managed forests, recycled materials and other regulated materials.

Ulasan Produk

Tidak ada ulasan