Logicool Logicool Silent Wireless Combo MK295 (Keyboard)

Sebelum PPN:
Rp959.900
Spesifikasi
Angle Adjustment RangeYes (8 °)
Battery LifeKeyboard: up to 36 months, mouse: up to 18 months
FunctionWater resistant design, SilentTouch technology, no tilt
Included AccessoriesWireless + keyboard, wireless + mouse, USB receiver, AAA batteries x 2 (keyboard), AA batteries x 1 (mouse), warranty card, warranty policy
InterfaceUSB
KeyShortcuts: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
Key TypeMembrane
Key layout108 key Japanese layout
Key pitch (mm)19
Key stroke (mm)3.2
Number of Buttons(Including tilt function) 3
Operating DistanceAbout 10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1000dpi
SensorMouse: Optical
Suitable BatteryKeyboard: AAA battery x 2, Mouse: AA battery x 1
Suitable ModelsWindows(R) 10 or later, Windows(R) 8, Windows(R) 7, Chrome OS(TM)
WheelWith scroll
Wireless Communication System2.4GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the unique Silent Touch technology, the operation sound has been reduced by 90% compared to the world-famous keyboard / mouse set "MK270" while maintaining the familiar click feeling and typing feeling. There are no distracting clicks or keystrokes, so you can create a quieter, stress-free work environment.

It is a Japanese keyboard with 8 shortcut keys and a numeric keypad so that you can enter data efficiently. With a reliable wireless connection, there are no wireless delays or data loss, and cables are unobtrusive.

The water-resistant design makes it safe to spill water on the keyboard, and the key switches are durable. The stand on the back of the keyboard is sturdy and stable, and can be tilted 8 degrees for easy typing.

The keyboard can be used with two AAA batteries for up to 24 months for the "K295" and up to 36 months for the "MK295".
The mouse that comes with the "MK295" can be used for up to 18 months with a single AA battery.

"MK295" is a silent keyboard "K295" comes with a silent mouse using Silent Touch technology. It has a smooth and portable shape and uses a click switch with less operation noise, so it can be used even in a quiet place such as a library.
Feature
Specification
Pressing pressure: 60g

Ulasan Produk

Tidak ada ulasan

Halaman Terkait