Logicool Logicool PTZ Pro 2

Sebelum PPN:
Rp20.999.900
Spesifikasi
CableAC power adapter with conversion plug for overseas
Cable Length (m)3
Digital Zoom10x
Dimensions (H x W x D) (mm)Camera: 146 x 131 x 130, remote control: 10 x 50 x 120, wall / table mount: 210 x 120 x 99
Focusauto focus
Mass (g)Camera: 580, remote control: 48, wall / table mount: 255
Maximum Resolution1080p 30fp
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsPTZ Pro 2 camera, remote control, USB cable (3 m) connectable to power adapter, power adapter with overseas conversion plug, quick start guide, warranty card
Supported OSWindows(R) 7, Windows 8.1 or 10 macOS 10.10 or later
Type of ConnectionUSB-A plug and play
Viewing AngleDiagonal 90°, horizontal 82.1°, vertical 52.2°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD 1080p video camera with enhanced pan/tilt and zoom capabilities See every detail with HD video and 10x zoom Works with your meeting and video conferencing applications Use with your existing audio system or speakerphone

Ulasan Produk

Tidak ada ulasan