Spesifikasi
| Adhesion Strength (N/25mm) | 0.03 * JIS Z0237 compliant Adherend PET film 25 μm Peeling speed 300 mm/min Peeling angle 180 degrees (adherend side folding) |
|---|---|
| Conform to | Touch panel |
| Contact Angle (°) | 67.5±7.5 (purified water), 5.0±1.0 (oleic acid) |
| Durability | (Equivalent to 9 years outdoors) (Cycle thermostat heating/lightning machine test): Appearance, antibacterial, and antiviral performance not deteriorated. is not a guaranteed value. |
| Pencil Hardness | 2H or more * JIS K5600 test load 750g |
| Shape | wide |
| Surface Hardness | 2H or more * JIS K5600 test load 750g |
| Thickness (mm) | About 0.2 |
| Transmittance (%) | About 90 or more, haze 5±2, gloss (60 degrees) 150±20 |
| Type | Antibacterial and antiviral glossy corona, influenza virus tested |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Acquired SIAA antiviral processing (ISO 21702) and SIAA antibacterial (ISO 22196). Uses FUJIFILM Corporation's medical antibacterial and antiviral film "Hydro Ag + VIRUS PLUS Film". By combining a silver-based antibacterial agent and a superhydrophilic polymer, the surface of the film is coated with the silver-based antibacterial agent, and silver ions are constantly supplied to the film surface from the silver-based antibacterial agent in the film, resulting in high antibacterial properties over a long period of time.・Antiviral performance lasts. Achieves high basic performance as a protective film for liquid crystal displays. The surface has a mirror finish and a hard coat layer that prevents scratches, and because it is hydrophilic, dirt is less noticeable. Since the adhesive surface uses a silicone material, it sticks perfectly to the entire surface, including the LCD screen. No need for double-sided tape. Touch panel compatible. Protects the LCD screen from dust, fingerprints, scratches, etc.
Feature
SpecificationAntibacterial: Yes Fujifilm Hydro Ag + VIRUS PLUS film used, Antibacterial performance: Antibacterial activity value 6.1 * JIS Z2801 Escherichia coli / Staphylococcus aureus, Antiviral performance (influenza virus): Antiviral activity value 3.8 (detection limit) *ISO 21702 Compliant, antiviral performance (new coronavirus (SARS-CoV-2/Hu/KngFJ/232RD5)): Antiviral activity value 2.3 (detection limit) * ISO 21702 compliant, wiping resistance (5000 dry wipes): Appearance / Antibacterial.No deterioration in antiviral performance, resistance to wiping (5000 wipes with water): No deterioration in appearance, antibacterial and antiviral performance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
