Green House Lightning-Type-C Charging Cable

Sebelum PPN:
Rp619.900
Spesifikasi
Cable Length (cm)15
ColorWhite
Various certificationsMFi certification
suitable usageFor charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable MFi (Made for iPod / iPhone / iPad) certification. Supports USB Power Delivery and can supply power up to 60W (20V / 3A). Supports high-speed charging of iPhone * When charging a USB Power Delivery compatible model released after iPhone 8 with a charger compatible with the USB Power Delivery standard.

Ulasan Produk

Tidak ada ulasan