Green House Lifetime Warranty Desktop PC3-12800 DDR3 DIMM 4GB 4Gbit

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number68-4220-69
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high-speed operation of 1600MHz (PC3-12800) Reliable actual machine verification / High reliability of stable high-speed transfer Memory environment-friendly RoHS compliant Lifetime warranty for peace of mind
Feature
Specification
*Compatible models: Desktop *Memory type: PC3-12800 DDR3 DIMM *Capacity: 4096MB *Capacity details: 4GB *Asbestos: Not included *RoHS Directive: Compliant *J-Moss: Not compliant *Body size (H): 30mm *Body size (W): 133mm *Body size (D): 4mm *Body weight: 16g **RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan