SANWA SUPPLY Lens cleaner_Multi type (wet type)

Sebelum PPN:
Rp319.900
Spesifikasi
Reference Capacity50 times
Supported OSWindows:11, 10, 8.1, 8, 7, Vista, XP, 2000/mac:macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12.10.14.10.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The auto-cure function uses the initial rotation of the disc when it is inserted into the device to clean the disc, and can also handle serious errors that prevent it from being read. Compatible with various models. CD drive (CD-R, RW, ROM), CD player, music CD DVD drive (DVD-R, RW, ROM, RAM), DVD player, DVD recorder Blue-ray disc drive (BD-ROM, R, RE)・Blue-ray player ・Blue-ray recorder PlayStation ・PlayStation 2 ・PlayStation 3 XBOX ・XBOX360

Ulasan Produk

Tidak ada ulasan