Artec [School teaching materials and educational toys] LED desk light

Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions (H x W x D) (mm)60x130x75
Height (mm)Maximum when folded when folded: approx. 260 (from light to ground)
Mass (g)190
Set ContentsBody x 1, USB cable x 1, LED board x 1, Practice board x 1, LED x 24, Solder x 1, Screw x 4, Practice wire x 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be folded compactly and used anytime and anywhere! Assembling is only the light part, so it is a short-time teaching material that is easy to produce! It is very bright and the brightness can be switched in 2 stages by using 24 LED balls!
Feature
Specification
(Learn contents) Soldering method

Ulasan Produk

Tidak ada ulasan