SANWA SUPPLY LCD screen filter

Sebelum PPN:
Rp5.299.900 - Rp5.899.900
Spesifikasi
Coating Typehard
ContrastYes
FunctionFlicker prevention/dirt prevention
Reflectance (%)0.2
Set ContentsMain unit x 1, attachment x 6, double-sided tape x 2, instruction manual
Surface Hardness6~8H
Surface TreatmentAnti-reflection treatment on one side
Thickness (mm)0.8
Transmittance (%)90
UV Protection1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It makes the LCD screen easier to see while maintaining a clear screen with a transmittance of 90%.
It has a reflectance of 0.2% and suppresses the reflection of sunlight and fluorescent lights.
Cuts UV rays that are harmful to the eyes.
The slim design of the board with a thickness of about 0.8 mm allows it to be installed neatly.
You can choose from two types of mounting: an attachment type that allows you to attach and detach the filter, and a transparent double-sided tape that is firmly fixed to the LCD screen.

Ulasan Produk

Tidak ada ulasan