SANWA SUPPLY LCD protective tempered glass film

Sebelum PPN:
Rp469.900
Spesifikasi
FeatureTouch panel compatible
FunctionTempered glass
Reflectance (%)About 92
Set ContentsMain unit x 1, dust removal sheet, cleaning cloth
Size (inch)10.9
Surface Hardness9H
Thickness (mm)About 0.33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LCD screen is protected with tempered glass made in Japan.
Since the adhesive surface uses a silicone material, it sticks perfectly to the entire surface, including the LCD screen. (excluding the camera section, etc.)
No need for double-sided tape.
Since it is a special type, it can be used as it is without cutting.
It supports touch panel.
Comes with a dedicated attachment for pasting. Simply attach the frame to the iPad body and place the glass film on top of it for easy alignment.
* The size is slightly smaller than the size of the outer frame to make it easier to stick.
Feature
Specification
Antibacterial: None

Ulasan Produk

Tidak ada ulasan