SANWA SUPPLY LCD Protective Tempered Glass Film

Sebelum PPN:
Rp509.900
Spesifikasi
FeatureWith tempered glass blue light cut
MaterialTempered glass material
Set ContentsDust removal sheet, cleaning cloth
SizeFilm: 10.2 inches
Suitable ModelsiPad
Surface Hardness9H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects the LCD screen with tempered glass made of Japanese glass material. Cuts blue light that is harmful to the eyes. Since the adhesive surface uses a silicon material, it sticks perfectly to the entire table including the LCD screen. (Excluding camera, home button, etc.) Double-sided tape is not required. As it is a dedicated type, it can be used as it is without cutting. * The size is slightly smaller than the size of the outer frame to make it easier to stick. Compatible with touch panels. Comes with a dedicated attachment for pasting. Simply attach the frame to the iPad body and place a glass film on it for easy alignment.
Blue light cut tempered glass film for 8/7 generation iPad 10.2 inches.
Feature
Specification
Touch panel compatible, no antibacterial properties

Ulasan Produk

Tidak ada ulasan