SANWA SUPPLY LCD protective glossy film

Sebelum PPN:
Rp949.900 - Rp1.099.900
Spesifikasi
Adhesion Strength (N/25mm)0.03 * JIS Z0237 compliant Adherend PET film 25 μm Peeling speed 300 mm/min Peeling angle 180 degrees (adherend side folding)
Conform toTouch panel
Contact Angle (°)67.5±7.5 (purified water), 5.0±1.0 (oleic acid)
Durability(Equivalent to 9 years outdoors) (Cycle thermostat heating/lightning machine test): Appearance, antibacterial, and antiviral performance not deteriorated. is not a guaranteed value.
Pencil Hardness2H or more * JIS K5600 test load 750g
Shapewide
Surface Hardness2H or more * JIS K5600 test load 750g
Thickness (mm)About 0.2
Transmittance (%)About 90 or more, haze 5±2, gloss (60 degrees) 150±20
TypeAntibacterial/antiviral corona, influenza virus tested

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acquired SIAA antiviral processing (ISO 21702) and SIAA antibacterial (ISO 22196). Uses FUJIFILM Corporation's medical antibacterial and antiviral film "Hydro Ag + VIRUS PLUS Film". By combining a silver-based antibacterial agent and a superhydrophilic polymer, the surface of the film is coated with the silver-based antibacterial agent, and silver ions are constantly supplied to the film surface from the silver-based antibacterial agent in the film, resulting in high antibacterial properties over a long period of time.・Antiviral performance lasts. Achieves high basic performance as a protective film for liquid crystal displays. The surface has a mirror finish and a hard coat layer that prevents scratches, and because it is hydrophilic, dirt is less noticeable. Since the adhesive surface uses a silicone material, it sticks perfectly to the entire surface, including the LCD screen. No need for double-sided tape. Touch panel compatible. Protects the LCD screen from dust, fingerprints, scratches, etc.
Feature
Specification
Antibacterial: Yes Fujifilm Hydro Ag + VIRUS PLUS film used, Antibacterial performance: Antibacterial activity value 6.1 * JIS Z2801 Escherichia coli / Staphylococcus aureus, Antiviral performance (influenza virus): Antiviral activity value 3.8 (detection limit) *ISO 21702 Compliant, antiviral performance (new coronavirus (SARS-CoV-2/Hu/KngFJ/232RD5)): Antiviral activity value 2.3 (detection limit) * ISO 21702 compliant, wiping resistance (5000 dry wipes): Appearance / Antibacterial.No deterioration in antiviral performance, resistance to wiping (5000 wipes with water): No deterioration in appearance, antibacterial and antiviral performance

Ulasan Produk

Tidak ada ulasan