SANWA SUPPLY LCD protective anti-reflective film for Apple iPad Pro 11 inch M4

Sebelum PPN:
Rp439.900
Spesifikasi
Panel FunctionTouch panel: Supported
PerformanceAntibacterial: None
Quantity (sheets)1
Reflectance (%)About 0.8
Set ContentsBody x 1
SizeFilm: 11 inches
Surface Hardness2~3H
Thickness (mm)About 0.2
Transmittance (%)about 95.7
TypeAnti-reflection
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses an anti-reflective film to prevent reflections from the surroundings.
The adhesive surface is made of silicone, so it will stick perfectly to the entire surface, including the LCD screen (excluding the camera section, etc.).
No double-sided tape is required.
Since it is a special type, you can use it as is without cutting it.
Compatible with touch panels.
Protects the LCD screen from dust, fingerprints, scratches, etc.
*The size is slightly smaller than the outer frame to make it easier to attach.
*Not compatible with "Nano-texture glass", which can be selected when purchasing a device with a capacity of 1TB or more.

Ulasan Produk

Tidak ada ulasan