SANWA SUPPLY LCD protective anti-reflection film

Sebelum PPN:
Rp509.900 - Rp549.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-reflection film prevents reflection from the surroundings.
Silicone material is used for the adhesive surface, so it sticks perfectly to the entire table including the LCD screen. (Excluding the camera part)
No need for double-sided tape.
As it is a dedicated type, it can be used as it is without cutting.
Protects your LCD screen from dust, fingerprints and scratches.
* The size is slightly smaller than the size of the outer frame to make it easier to stick.
Feature
Specification
■ Film size: 14 inches ■ Size (shape): Wide ■ Thickness: Approximately 0.2mm ■ Type: Anti-reflection ■ Touch panel compatible: Compatible ■ Reflectance: Approximately 0.8% ■ Transmittance: Approximately 95.7% ■ UV protection: Approximately 99.9% ■ Surface hardness (H): 2-3H ■ Set contents: Main body x 1, Mounting spatula x 1 ■ Antibacterial property: None ■ Quantity: 1 sheet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait