SANWA SUPPLY LCD protective anti-fingerprint glossy film

Sebelum PPN:
Rp159.900
Spesifikasi
Conform toTouch panel
FunctionAnti-fingerprint gloss
Reflectance (%)about 4.52
Set ContentsBody x 1
Size (inch)2.8
Surface Hardness2~3H
Thickness (mm)About 0.2
Transmittance (%)about 93.5
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-fingerprint processing prevents fingerprints from sticking to the film.
The glossy type makes the LCD screen clear and vivid.
Since the adhesive surface uses a silicone material, it sticks perfectly to the entire surface, including the LCD screen. (Excluding buttons, etc.)
No need for double-sided tape.
Since it is a special type, it can be used as it is without cutting.
Protects the LCD screen from dust, fingerprints, scratches, etc. *To make it easier to stick, the size is slightly smaller than the size of the outer frame.
Feature
Specification
Antibacterial: None

Ulasan Produk

Tidak ada ulasan