SANWA SUPPLY LCD protective anti-fingerprint glossy film

Sebelum PPN:
Rp389.900
Spesifikasi
FeatureTouch panel compatible
FunctionBlue light cut anti-fingerprint gloss
Reflectance (%)About 4.37
Set ContentsBody x 1
Size (inch)10.9
Surface Hardness2~3H
Thickness (mm)About 0.2
Transmittance (%)About 79.3
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 26% cut at blue light main wavelength 450nm.
Intensive cut of blue light that is hard to be absorbed by the lens of the eye and may damage the retina. Recommended as a measure against eyestrain.
It reduces blue light and absorbs it inside and outside the film, so it is easy on the eyes.
Anti-fingerprint processing prevents fingerprints from sticking to the film.
The glossy type makes the LCD screen clear and vivid.
Since the adhesive surface uses a silicone material, it sticks perfectly to the entire surface, including the LCD screen. (excluding the camera section, etc.)
No need for double-sided tape.
Since it is a special type, it can be used as it is without cutting.
Touch panel compatible.
Protects the LCD screen from dust, fingerprints, scratches, etc. *To make it easier to stick, the size is slightly smaller than the size of the outer frame.
Feature
Specification
Antibacterial: None

Ulasan Produk

Tidak ada ulasan