SANWA SUPPLY LCD protective anti-fingerprint glossy film

Sebelum PPN:
Rp199.900 - Rp489.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-fingerprint processing prevents fingerprints from adhering to the film.
The glossy type makes the LCD screen clear and vivid.
Silicone material is used for the adhesive surface, so it sticks perfectly to the entire table including the LCD screen. (Excluding the camera part)
No need for double-sided tape.
As it is a dedicated type, it can be used as it is without cutting.
Protects your LCD screen from dust, fingerprints and scratches.
* The size is slightly smaller than the size of the outer frame to make it easier to stick.
Feature
Specification
■ Film size: 13 inches ■ Size (shape): Wide ■ Thickness: Approximately 0.2mm ■ Type: Anti-fingerprint gloss ■ Touch panel compatible: Compatible ■ Reflectance: Approximately 4.52% ■ Transmittance: Approximately 93.5% ■ UV protection: Approximately 99.9 % ■ Surface hardness (H): 2-3H ■ Set contents: Body x 1 ■ Antibacterial property: None ■ Quantity: 1 sheet

Ulasan Produk

Tidak ada ulasan