SANWA SUPPLY LCD protection anti-fingerprint glossy film_for iPhone 15

Sebelum PPN:
Rp159.900
Spesifikasi
Reflectance (%)about 4.52
Set ContentsBody x 1
Size6.1 inch
Surface Hardness2~3H
Thickness (mm)About 0.2
Touch panel methodCorrespondence
Transmittance (%)about 93.5
TypeAnti-fingerprint gloss
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-fingerprint treatment prevents fingerprints from sticking to the film. The glossy type makes the LCD screen clear and vivid. Silicone material is used for the adhesive surface, so it sticks perfectly to the entire surface including the LCD screen. (Excluding the camera, sensor, etc.) No need for double-sided tape. Since it is a special type, you can use it as is without cutting it. Touch panel compatible. Protects the LCD screen from dust, fingerprints, scratches, etc. *The size is slightly smaller than the outer frame size to make it easier to stick.

Ulasan Produk

Tidak ada ulasan