SANWA SUPPLY LCD protection anti-fingerprint anti-reflective film_for Toshiba dynabook K70, K2/X_Blue light cut

Sebelum PPN:
Rp529.900
Spesifikasi
Quantity1 sheet
Reflectance (%)About 1.69
Set ContentsMain unit x 1, instruction manual x 1
Shapewide
Size10.1 inch
Surface Hardness2~3H
Thickness (mm)About 0.2
Touch panel methodCorrespondence
Transmittance (%)about 78.3
TypeBlue light cut fingerprint reflection prevention
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cuts approximately 26% of the blue light from LED back monitors at the main wavelength of 450 nm. Concentrated cut of blue light that is difficult to absorb by the crystalline lens of the eye and may damage the retina. Recommended for eye fatigue. Reduces blue light and absorbs it inside and outside the film, making it gentle on the eyes. Anti-fingerprint processing prevents fingerprints from sticking to the film. Prevents reflections on the screen and makes computer work more comfortable. Silicone material is used on the adhesive surface, so it sticks perfectly to the entire surface, including the LCD screen. (Excluding the camera part, etc.) No double-sided tape is required. Since it is a special type, it can be used as is without cutting. Compatible with touch panels. Protects the LCD screen from dust, fingerprints, scratches, etc. *The size of the outer frame has been slightly reduced to make it easier to stick.

Ulasan Produk

Tidak ada ulasan