Spesifikasi
| Allowable Load | 8kg |
|---|---|
| Material | Main material |
| Set Contents | Support pole, clamp, bracket, cable holder, knob bolt, bolt (M6 x 16 mm) x 2, base, sheet, hex wrench (4 mm), hex wrench (6 mm), display mounting bolt set, assembly instructions |
| Type of Terminal Fitting | Clamp, grommet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This clamp-type monitor stand allows for 10 height adjustments without the need for tools.
It can accommodate monitors weighing up to 8kg, allowing for stable installation.
The screen angle can be adjusted up to 30 degrees left and right, 50 degrees up, and 20 degrees down to ensure a comfortable viewing angle.
The monitor position can be adjusted to suit your posture, reducing shoulder stiffness and eye fatigue caused by working for long periods of time.
It is a clamp type that can be firmly fixed to the top of the desk, so it can be installed in a space-saving manner and your work area will be expanded.
The height and angle can be easily adjusted, making it ideal for shared monitors.
It can accommodate monitors weighing up to 8kg, allowing for stable installation.
The screen angle can be adjusted up to 30 degrees left and right, 50 degrees up, and 20 degrees down to ensure a comfortable viewing angle.
The monitor position can be adjusted to suit your posture, reducing shoulder stiffness and eye fatigue caused by working for long periods of time.
It is a clamp type that can be firmly fixed to the top of the desk, so it can be installed in a space-saving manner and your work area will be expanded.
The height and angle can be easily adjusted, making it ideal for shared monitors.
Feature
SpecificationShipping Form: Knockdown Assembly Required; Hex Wrench Size: 4mm, 6mm; Required Tools: Phillips Screwdriver, Electric Drill, Gloves, Blanket, etc. (Electric drill required only for grommet installation); Clamp Thickness: 10-85mm; Grommet Thickness: 10-40mm; Number of Screens: 1; Compatible Display Size (Maximum): 32 inches; Compatible Display Weight (Maximum): 8kg; Compatible Devices: VESA 75x75, 100x100 compatible monitors weighing up to 8kg, VESA brackets, etc.; Compatible VESA: 75x75, 100x100; VESA Bracket Width: 116mm; VESA Bracket Thickness: 1.8; Pan (Screen Left/Right): 30° Left/30° Right; Tilt (Screen Up/Down): 50° Up/20° Down; Rotation (Screen Rotation): 360°; Steel; Other: Plastic, Silicone
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fsP113497568-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
