SANWA SUPPLY LCD Monitor Arm Gas Spring Type (Braket/Penyangga)

Sebelum PPN:
Rp3.099.900 - Rp3.199.900
Spesifikasi
ScreenOne
Total Load Capacity (Kg)9
Type of Terminal FittingClamp, grommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a gas spring type single monitor arm that is compatible with monitors from 17 to 32 inches in size. It can be installed using either clamp or grommet methods. The clamp is a thin short clamp type with a depth of only 38 mm, making it easy to install on desks with back panels. The gas spring type allows you to adjust the monitor position with light force. You can change the position to match your eye level by using a monitor arm, which allows you to make effective use of the space under the desk. It can be used to install monitors weighing 2 to 9 kg. The thickness of the tabletop that can be installed is 10 to 50 mm. It is compatible with VESA 75 x 75 and 100 x 100 mm.

Ulasan Produk

Tidak ada ulasan