SANWA SUPPLY LCD Monitor Arm, Thin Short Clamp (Braket/Penyangga)

Sebelum PPN:
Rp8.099.900
Spesifikasi
MaterialClamp
Set ContentsArms (upper) x 2, Arms (lower) x 2, Base, Brackets x 2, Fixing Plate, Hex Wrench with Flathead Screwdriver (4mm), Hex Wrench (6mm), Bolt (M8 x 130), Display Mounting Bolt Set, Assembly Instructions
Type of Terminal FittingClamp, grommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a gas spring dual monitor arm that supports monitors from 17 to 32 inches in size.
Clamp and grommet type installation is possible.
The clamp is a thin, short clamp type with a depth of just 38 mm, making it easy to install on desks with back panels.
The arm can only rotate left and right at 180 degrees, so it is safe and does not interfere with the back of the desk.
The gas spring mechanism allows you to adjust the monitor position with little effort.
You can adjust the position to suit your eye level. By using a monitor arm, you can make effective use of the space under your desk.
Monitors weighing 1 to 9 kg can be attached.
The thickness of the tabletop that can be installed is 10 to 50 mm.
Compatible with VESA 75 x 75 and 100 x 100 mm.
Feature
Specification
Shipping Method: Knockdown Assembly; Hex Wrench Size: 4mm, 6mm; Required Tools: Phillips Screwdriver, Gloves, Blanket, etc.; Clamp Thickness: 10-50mm; Grommet Thickness: 10-45mm; Number of Screens: 2; Compatible Display Size: Maximum: 32 inches (32 inches is a general monitor size guideline; monitors larger than 32 inches are also supported as long as they fit within the weight capacity); Compatible Display Size: Minimum: 17 inches (17 inches is a general monitor size guideline; monitors smaller than 17 inches are also supported as long as they fit within the weight capacity). Compatible Display Weight: Maximum 9kg, Compatible Display Weight: Minimum 1kg, Total Weight Capacity: 18kg, Compatible Devices: VESA 75x75, 100x100 compatible monitors weighing 1-9kg, Compatible VESA: 75x75, 100x100, VESA Bracket Width: 117mm, VESA Bracket Thickness: 1.8, Arm Structure: Gas Spring, Movable Range/LCD Monitor: Pan (Screen Left/Right), 90° Left/90° Right, Tilt (Screen Up/Down): 45° Up/45° Down, Swing (Overall Left/Right), 90° Left/90° Right, 180° Left/180° Right, Rotation (Screen Rotation): 360°, Steel, Aluminum, EVA Arm & Bracket: Steel, Aluminum, Included Display Mounting Bolt Set: M4x12, M5x12, Washers (M5) x 8 each

Ulasan Produk

Tidak ada ulasan