Green House LCD Monitor Arm, Mechanical Spring, Dual Side-by-Side, Slim Clamp Type (Braket/Penyangga)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Allowable Load (kg)8
Applicable Monitor Size~ 32 inches
LCD monitor1
TypeDesk mounting
Type of SignC-clamp type/grommet type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-arm model for those who want to create a custom dual monitor environment, and a 4-axis type that allows the screen to move back and forth freely with a mechanical spring.
The display can be easily installed using two installation methods: separate type/C-clamp type and grommet type.
Easy to install with minimal downward protrusion and can be tightened from above using a C-clamp/grommet. Can also be used in a vertical position.
The included tools can be stored and the joints can be adjusted at any time.
Comes with a cable guide to keep cables neatly organized.

Ulasan Produk

Tidak ada ulasan