Green House LCD Monitor Arm with mechanical spring, single screen (Braket/Penyangga)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Allowable Load (kg)2~10
Applicable Monitor Size17-32 inches
LCD monitor1
TypeDesk mounting
Type of SignClamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It allows you to use a larger area of your desk and the screen can be moved up and down, left and right, and forward and backward with little effort, making it ideal for those who want to change the screen position frequently.
It is a pole-type monitor that can raise the screen height up to a maximum of 612mm (center), and the area around the clamp is neat, allowing you to use the desk space more spaciously.

Ulasan Produk

Tidak ada ulasan