Green House LCD Monitor Arm with Mechanical Spring, Dual Screen (Braket/Penyangga)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Allowable Load (kg)8
Applicable Monitor Size~ 32 inches
LCD monitor2
TypeDesk mounting
Type of SignC-clamp type/grommet type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical spring type that can be moved freely.
A 4-axis type that allows the screen to move back and forth.
Supports two installation methods: C-clamp type and grommet type.
Double grommets cover a wide area and reduce strain on the desk.
It can also be used in a vertical position.
Compatible sizes: 17 to 32 inches, weight capacity: 2 to 9 kg.
Comes with a cable guide to keep cables neatly organized.

Ulasan Produk

Tidak ada ulasan