Green House LCD Monitor Arm gas spring (Braket/Penyangga)
#Grup produk P113497300
Spesifikasi
| Allowable Load (kg) | Monitors with less than 2-20*2 cannot be used. |
|---|---|
| Applicable Inch Size | 17 to 49 |
| Dimensions (mm) | W132xD556xH555 |
| Included Accessories | Monitor mounting screws x 4 each, washers x 4, hex wrench & flathead screwdriver (4mm), hex wrench (6mm), instruction manual/warranty card |
| Mass (kg) | About 3.7 |
| Movable range (°) | Tilt: Up 50 / Down 20, Pan: Left 90 / Right 90, Rotation: Left 180 / Right 180 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Top plate dimensions (mm) | Mounting requirements: [For clamps] Thickness: 12 to 50, depth: 120 or more, width: 130 or more [For grommets] Thickness: 12 to 50, depth: 120 or more, width: 130 or more, and there must be a hole with a diameter of 10 to 60 on the top plate. |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a gas spring type LCD monitor arm that is compatible with ultra-wide monitors.
Separate type for easy monitor installation.
You can choose from two installation methods: a slim type C clamp type that can be tightened from the top, or a grommet type.
You can move the screen freely and move back and forth over a wide area.
It comes with a cable guide to keep your cables neatly organized.
Slim type that can be tightened from the top with little protrusion to the bottom Supports two types of installation: C-clamp type and grommet type Compatible sizes: 17 to 49 inches, load capacity: 2 to 20 kg, also suitable for large monitors 4-axis type that allows the screen to be moved back and forth Pole type for efficient use of desk space Separate type for easy monitor installation Can also be used in vertical position Comes with a cable guide for neatly organizing cables Reliable 3-year warranty Environmentally friendly with reduced lead content, RoHS compliant
*The company names and product names listed are trademarks or registered trademarks of the respective companies.
*Product design and specifications may be changed without notice due to improvements, etc.
Separate type for easy monitor installation.
You can choose from two installation methods: a slim type C clamp type that can be tightened from the top, or a grommet type.
You can move the screen freely and move back and forth over a wide area.
It comes with a cable guide to keep your cables neatly organized.
Slim type that can be tightened from the top with little protrusion to the bottom Supports two types of installation: C-clamp type and grommet type Compatible sizes: 17 to 49 inches, load capacity: 2 to 20 kg, also suitable for large monitors 4-axis type that allows the screen to be moved back and forth Pole type for efficient use of desk space Separate type for easy monitor installation Can also be used in vertical position Comes with a cable guide for neatly organizing cables Reliable 3-year warranty Environmentally friendly with reduced lead content, RoHS compliant
*The company names and product names listed are trademarks or registered trademarks of the respective companies.
*Product design and specifications may be changed without notice due to improvements, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8cP113497300-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
