SANWA SUPPLY LCD Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp1.799.900
Spesifikasi
ArmStructure: Gas spring type
Clamping Width (mm)Possible thickness: 10-50
DisplayCompatible size (max): 32 inches, (min): 13 inches
Mass (kg)Supported displays (max): 8, (min): 2
Range of movementLCD monitor: Pan (left/right): 90 degrees left/90 degrees right Tilt (up/down): 90 degrees up/45 degrees down Swing (overall left/right): 135 degrees left/135 degrees right Rotation (screen rotation): 360 degrees
Screen SpecificationsNumber: 2 units
Set CountIncluded display mounting bolts: M4 x 12, M6 x 12, washers (M6) *8 of each
Suitable EquipmentsSupports 2 to 8 monitors with VESA 75x75 and 100x100 resolution
Thickness (mm)VESA bracket: 1.8, grommet thickness: 10-80
Total Load Capacity (Kg)16
Type of Terminal Fittingclamp, grommet
Width (mm)VESA bracket: 114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a stylish, dual-screen LCD monitor arm with three joints that can expand and contract greatly in the horizontal space.
Ideal for use on deep desks etc.
The LCD monitor can be adjusted up and down to match your eye level. The gas pressure system allows smooth height adjustment.
LCD displays that comply with VESA standards (75 x 75 mm, 100 x 100 mm) can be installed.
It can accommodate LCD monitors weighing between 2 and 8 kg.
By using a monitor arm, you can use your desk more spaciously since you don't need a computer stand.
The screen orientation can be adjusted up and down by a total of 135 degrees and left and right by 180 degrees. The display can also be rotated 360 degrees.
Comes with cable clips to allow neat routing of cables from the display.
*Depending on the monitor you install, the range of angle adjustment up, down, left and right may be more limited than usual.
*The stiffness of the arm movement varies depending on the weight of the monitor.

Ulasan Produk

Tidak ada ulasan