SANWA SUPPLY LCD Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp979.900
Spesifikasi
Allowable Load (kg)8
Applicable Inch Size13~32
ArmStructure: Gas spring type
Arm movement directionHorizontal
Clamping Width (mm)Possible thickness: 10-50
DisplayCompatible size (max): 32 inches, (min): 13 inches
LCD monitor1
Mass (kg)Supported displays (max): 8, (min): 2
Range of movementLCD monitor: Pan (left/right): 90 degrees left/90 degrees right Tilt (up/down): 90 degrees up/45 degrees down Swing (left/right): 360 degrees Rotation (screen rotation): 360 degrees
Set ContentsUpper arm, lower arm, base, bracket, clamp, cable holder, knob bolt, wing nut, sheet, bolt A (M6 x 8 mm), bolt B (M8 x 100), hex wrench (3 mm), hex wrench (5 mm), hex wrench with screwdriver (6 mm), display mounting bolt set, assembly instructions
Set CountIncluded display mounting bolts: M4 x 12, M6 x 12, washers (M6) *4 of each
Suitable EquipmentsVESA 75x75100x100 compatible monitors weighing 2-8kg
Thickness (mm)VESA bracket: 1.8, grommet thickness: 10-80
TypeDesk mounting type
Type of SignClamp, grommet
Width (mm)VESA bracket: 114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a stylish LCD monitor arm with three joints that can expand and contract greatly in the horizontal space.
Ideal for use on deep desks etc.
The LCD monitor can be adjusted up and down to match your eye level. The gas pressure system allows smooth height adjustment.
LCD displays that comply with VESA standards (75 x 75 mm, 100 x 100 mm) can be installed.
It can accommodate LCD monitors weighing between 2 and 8 kg.
By using a monitor arm, you can use your desk more spaciously since you don't need a computer stand.
The screen orientation can be adjusted up and down by a total of 135 degrees and left and right by 180 degrees. The display can also be rotated 360 degrees.
Comes with cable clips to allow neat routing of cables from the display.
*Depending on the monitor you install, the range of angle adjustment up, down, left and right may be more limited than usual.
*The stiffness of the arm movement varies depending on the weight of the monitor.

Ulasan Produk

Tidak ada ulasan