SANWA SUPPLY LCD display security

Sebelum PPN:
Rp829.900
Spesifikasi
AS ONE Part Number64-0854-94
Set ContentsWire with cylinder lock x 1, key x 2
Wire Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tie a wire to a fixed object such as a desk and lock the neck of the LCD display.
A wire is tied to the neck of the LCD display to protect it from theft.
It is also compatible with CRT displays and models with holes with a diameter of 6 mm or more.
* It does not support the type that the display and the pedestal can be separated.
* This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that.
* It does not support the type that the display and the pedestal can be separated.

Ulasan Produk

Tidak ada ulasan