Green House LCD Monitor Arm Clamp Type 1 Screen (Braket/Penyangga)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Allowable Load (kg)8
Applicable Inch Size17~32
Arm movement directionHorizontal and vertical
Dimensions (mm)114x516x1000
Included AccessoriesDisplay mounting screws (M4 x 8, M4 x 12, M5 x 12) x 4 each, hex wrench (4 mm, 6 mm), washers x 4, instruction manual/warranty
LCD monitor1
Mass (kg)About 3.7
Mounting Dimensions (mm)[Top plate] Thickness: 10 to 80, Depth: 110 or more, Width: 100 or more
Movable range (°)Tilt up 35/down 35, pan left 90/right 90, rotate left 180/right 180
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDesk mounting
Type of SignC-clamp
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long pole with a height of 805 mm and an arm length of 404 mm, a 4-axis arm with a single LCD display.
With a large clamp type, it can be firmly fixed to the desk, and the cables can be neatly organized with a cable guide.
*A separate Phillips screwdriver is required for assembly.

Ulasan Produk

Tidak ada ulasan