Spesifikasi
| Color | Black |
|---|---|
| Continuous Operating Time (hour) | 36 |
| Dimensions, Width W x Depth D x Height H (mm) | 28.5x140x16.5 |
| Function | Powerpoint compatible |
| Included Accessories | Receiver, AAA battery (for test) x 1, instruction manual, warranty card |
| Interface | Compliant with USB HID specification Ver.1.1 (can also be used with USB3.1/3.0/2.0 interface) |
| Laser Class | Class 2 |
| Laser Light Color | Red |
| Laser Power (mw) | 1 |
| Laser Wavelength (nm) | 650 |
| Mass (g) | 30 |
| Number of Buttons | 3 buttons |
| Power Supply | AAA battery x 1 |
| Type | Remote control type |
| Where to Use | Indoor |
| Wireless Communication | 2.4GHz RF radio system |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Demonstrates its power in presentations Since you can operate pages wirelessly, you can operate it while holding it in your hand, making it ideal for presentations while walking.
Easy operation with large buttons Easy operation with large buttons, and easy connection without the need for a dedicated driver.
Equipped with a NEXT / BACK key that allows you to page forward / backward PowerPoint's next / previous slide. You can go back to the page, and press and hold to start or end the slide show. You can turn pages, and press and hold to turn the slide screen into a black screen. Short press the button again to display the original screen.
Red light laser A red light laser beam can irradiate up to about 100 m away. (At night)
Easy-to-hold shape Oval flat shape that fits comfortably in your hand and fits securely in your chest pocket.
The receiver can be stored. The receiver can be stored in the main body, so it can be carried compactly.
Wireless page control, red laser power pointer
Easy operation with large buttons Easy operation with large buttons, and easy connection without the need for a dedicated driver.
Equipped with a NEXT / BACK key that allows you to page forward / backward PowerPoint's next / previous slide. You can go back to the page, and press and hold to start or end the slide show. You can turn pages, and press and hold to turn the slide screen into a black screen. Short press the button again to display the original screen.
Red light laser A red light laser beam can irradiate up to about 100 m away. (At night)
Easy-to-hold shape Oval flat shape that fits comfortably in your hand and fits securely in your chest pocket.
The receiver can be stored. The receiver can be stored in the main body, so it can be carried compactly.
Wireless page control, red laser power pointer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
