SANWA SUPPLY Large rechargeable fan

Sebelum PPN:
Rp5.099.900
Spesifikasi
Continuous Operating Time4.5 hours, Low/approx. 4.5 hours, Standard/approx. 2.5 hours, High/approx. 1.5 hours
Function3-level airflow adjustment, oscillation function (180° ±5%), timer function (1, 2, 4 hours)
Operating Temperature RangeApproximately -10~45°C
Operation Sound (dB)Strong<62db standard Undetermined weak
Power SupplyLithium-ion battery AC adapter
Reach Distance (m)About 9
Recharging TimeAbout 3 hours
Set ContentsAC adapter
Wind Speed (m/minute)Weak/90, Standard/120, Strong/150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a large diameter fan with a diameter of approximately 241 mm, it delivers powerful air with a maximum wind speed of 150 m/min.
The cordless design with built-in battery allows for comfortable use even in places without power sources.
It also supports AC adapter power supply, allowing you to use it for long periods of time without worrying about running out of battery.
It has a convenient handle for easy portability, making it easy to move between rooms.
The airflow can be adjusted to three levels, allowing you to choose the best airflow for the occasion.
The angle can be adjusted manually, allowing you to freely adjust the direction of the wind.
Equipped with a 180-degree swing function, it distributes air over a wide area to create a comfortable space.
It comes with a timer function that is convenient to use while sleeping or working, reducing unnecessary power consumption.
Feature
Specification
Fan rotation diameter: approx. 241mm

Ulasan Produk

Tidak ada ulasan