SANWA SUPPLY Laptop security

Sebelum PPN:
Rp709.900
Spesifikasi
AS ONE Part Number64-0854-79
Dimensions (Width W x Height H) (mm)(Cylinder) 32.4 x 29.5
Set ContentsMain unit x 1, key x 2, spacer x 3 (three types of thickness, one each)
Thickness (mm)(Spacer) 1.6, 0.8, 0.4
Wire Length (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wire can move 360 ° in all directions.
Since the lock and wire are integrated, it does not get in the way after installation.
Easy to put on and take off type that is ideal for people who move a lot.
If there is any looseness during installation, you can use the included spacers (3 sizes) to securely install.
If you purchase a master key separately, you can manage multiple PCs with one key.
* This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that.

Ulasan Produk

Tidak ada ulasan