Green House LAN major cable

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number68-4220-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible (10cm to 120cm) Easy to use like a tape measure Ultra-thin LAN cable (1mm thick/4mm wide)
Feature
Specification
*Length: 1.2m*Color: Black*Terminals: RJ45<->RJ45*Standard: LAN major cable*Application: Major cable for building networks*Asbestos: Not contained*RoHS Directive: Not compliant*Radio Law notes: Not applicable*Telecommunications Business Law notes: Not applicable*Radio Law: Not applicable*Telecommunications Business Law: Not applicable*Electrical Appliance and Material Safety Law (main unit): Not applicable*Electrical Appliance and Material Safety Law (accessories, etc.): No accessories, etc.*Electrical Appliance and Material Safety Law (notes): Not subject to the law**RoHS Directive information is current as of March 2024.

Ulasan Produk

Tidak ada ulasan