SANWA SUPPLY LAN cable_CAT7_soft

Sebelum PPN:
Rp179.900 - Rp869.900
Spesifikasi
Cable Size (AWG)32
Cable TypeStranded wire
CategoryCAT7
Communication Speed10Gbps,1Gbps,100Mbps,10Mbps
ConnectionStraight connection
ConnectorSlim connector: Yes, Anti-break connector: Latch connector
Connector ShapeRJ-45 shielded connector
Frequency Characteristic600MHz
Number of Cores8 cores (4P)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeUltra-thin cable
Standard10GBASE-T
StructureScTP
Temperature Range (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a "soft LAN cable" that is soft and does not easily get tangled. This is a 10 gigabit compatible LAN cable that achieves a transmission speed of 10 Gbps and a transmission bandwidth of 600 MHz. This cable has a double shield structure with a shielded twisted pair and an additional 4 pairs, making it resistant to alien crosstalk noise. The cable has a slim cable diameter of 4.5 mm, making it easy to handle and allowing for neat wiring. It uses a polycarbonate connector with a L-shaped latch shape that prevents the tabs from breaking. Since there is no latch cover, the connector can be inserted and removed smoothly. It has an integrated boot that protects the cable core when the cable is bent.

Ulasan Produk

Tidak ada ulasan