SANWA SUPPLY LAN cable_CAT6_soft

Sebelum PPN:
Rp129.900 - Rp809.900
Spesifikasi
Cable Size (AWG)28
Cable TypeStranded wire
CategoryCAT6
Communication Speed1Gbps,100Mbps,10Mbps
ConnectionStraight connection
ConnectorSlim connector: Yes, Anti-break connector: Latch connector
Connector ShapeRJ-45 connector
Frequency Characteristic250MHz
Number of Cores8 cores (4P)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeUltra-thin cable
Standard1000BASE-TX
StructureUTP
Temperature Range (°C)-40 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a "soft LAN cable" that is soft and does not easily get tangled. This is a gigabit-compatible LAN cable that achieves a transmission speed of 1Gbps and a transmission bandwidth of 250MHz. The slim cable diameter of 4.1mm makes it easy to handle and allows for neat wiring. It uses a polycarbonate connector with a L-shaped latch shape that prevents the tabs from breaking. Since there is no latch cover, the connector can be inserted and removed smoothly. It has an integrated boot that protects the cable core when the cable is bent. This LAN cable is made of materials with excellent temperature resistance, oil resistance, and UV resistance. It uses a flame-retardant material that is less likely to cause a fire to spread.

Ulasan Produk

Tidak ada ulasan