SANWA SUPPLY LAN cable_CAT5e_STP soft

Sebelum PPN:
Rp119.900 - Rp669.900
Spesifikasi
Cable Size (AWG)28
Cable TypeStranded wire
CategoryCAT5e
Communication Speed1Gbps
ConnectionStraight connection
ConnectorSlim connector: Yes, Anti-break connector: Latch connector
Connector ShapeRJ-45 shielded connector
Frequency Characteristic100MHz
Number of Cores8 cores (4P)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeUltra-thin cable
Standard1000BASE-T
StructureSTP
Temperature Range (°C)-40 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This "soft LAN cable" is soft and easy to handle, allowing for neat wiring. This gigabit-compatible LAN cable achieves a transmission speed of 1Gbps and a transmission bandwidth of 100MHz. This cable is resistant to noise, with the twisted pair cable covered with a shield. It uses a polycarbonate connector with a L-shaped latch that prevents the tabs from breaking. Since there is no latch cover, the connector can be inserted and removed smoothly. It has an integrated boot that protects the cable core when the cable is bent. This LAN cable has excellent temperature resistance, oil resistance, and UV resistance. It uses flame-retardant material that is less likely to cause a fire to spread.

Ulasan Produk

Tidak ada ulasan